References
Festo:NPFC-T-R18-2G18-MFF
Rubix:117A5879
Manufacturer :8030241
EAN:4052568063436

Documents
Product details : FESTO 8030241 T-FITTING NPFC-T-R18-2G18-MFF
T-fitting NPFC-T-R18-2G18-MFF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 26,29 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 1/8xr 1/8 |
| Profile | t |
| Connection 2 | 5.5 |
Show UNSPSC/ECL@SS
£ 18.80 excl. VAT
/ 10 pieces
£ 22.56 incl. VAT
- Delivery usually within ( 2 ) days