Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 100231410 PFIT 14-10MM STEM REDUCER
NORGREN 100231410 PFIT 14-10MM STEM REDUCER
Pneufit Unequal Stem
References
norgren:
100231410
rubix:
45013450
Technical specifications
Material
Nickel Plated Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 100231410 PFIT 14-10MM STEM REDUCER
Reduction Connection 14 - 10 Pneufit C
Technical specifications
Attributes
Material
Nickel Plated Brass
Profile
10023
Connection 2
14
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.93
excl. VAT
/
Each
£
10.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN 10A510818 PFIT 8MM-G1/8 ELBOW BANJO ADPT
SMC KQ2Z06-01AS-X35 ONE-TOUCH FITTING
FESTO 186281 PUSH-IN FITTING, ROTATABLE QSR-G3/8-8
FESTO 130680 PUSH-IN FITTING QS-1/4-12-20
SMC KQN10-99 FITTING
SMC KSL04-01S FITTING
LEGRIS LF 3000 FITTING 3107 06 08
SMC KQ2U04-00A-X35 ONE-TOUCH FITTING
FESTO 130641 PUSH-IN BULKHEAD CONNECTOR QSSK-12
NORGREN C01470428 PFITC 4MM-R1/4 SWIVEL ELBOW
SMC LQ3L5A-F HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2F12-G04N ONE-TOUCH FITTING
FESTO 162861 PUSH-IN FITTING CRQS-M5-6
NORGREN C00821008 PFITC 10-8-8MM Y CONECTOR
NORGREN C01671638 PFITC 16MM-R3/8 SWIVEL TEE