3M 9332+ AURA PARTICULATE RESPIRATOR FFP3 VALVED PK1 - VENDING ONLY


Particulate Respirator

References
3m:9332+LGRPA
rubix:80122440
manufacturer :7000034715
brand logo
brand logo
Technical specifications
ClassFFP3
ValveYes
See all Specifications

Product details : 3M 9332+ AURA PARTICULATE RESPIRATOR FFP3 VALVED PK1 - VENDING ONLY


Get FFP2 protection against dusts and mists in a wide variety of industrial applications and other hazardous environments, with 3M™ Aura™ Particulate Respirator 9320+. Our 3-panel design allows for greater facial movement, while the sculpted, low-profile style of the embossed upper panel creates an effective seal, reduces eyewear fogging and improves eyewear compatibility. Low-resistance filter technology helps you breathe easily, and the innovative chin tab allows you to make simple adjustments. The flat-fold design makes it convenient to store when not in use, and the braided, colour-coded headbands help you identify the protection level offered: blue for FFP2 (APF 10). This respirator is individually packed in hygienic wrapping to protect against contamination, and it’s designed to work well with 3M Eyewear and Hearing Protection products. For full product certification and specifications, click here: Respiratory Products Certificate Selector

Strengths

•High Performance Filter Material: 3M™ Advanced Electret filter material helps wearers to breathe easily through the respirator for more comfortable protection
Unique 3-panel design: Accommodates greater facial movement during speech
Embossed top panel: Reduces fogging of eyewear
Sculpted nose panel: Improves compatibility with eyewear

Technical specifications


Attributes
ClassFFP3
ValveYes
ColourWhite
TypeFoldable
Show UNSPSC/ECL@SS
£ 4.78 excl. VAT
/ Each
£ 5.74 incl. VAT
  • Usually arrives within 14 working days