GISS 839963 G-AIR PLUS VALVED DISPOSABLE MASKS FFP3 NR D BOX OF 10
G-Air Plus Disposable Mask
See technical informationSee documentsReferences
Superseded Ref:6822384
GISS:839963
Rubix:200A3540
EAN:3660338056178
Documents
Product details : GISS 839963 G-AIR PLUS VALVED DISPOSABLE MASKS FFP3 NR D BOX OF 10
•.Standard: EN149: 2001
• Valved and unvalved disposable half masks.
• Moulded.
• Retaining elastic without latex and without hooks to avoid skin irritations.
• The length of the elastic is easily adjusted and allows the mask to be suspended around the neck when not in use.
Strengths
• The internal layer of the mask brings a unique feeling and comfort.
• All masks conform to clogging tests using dolomite (Symbol « D »).
Applications
• Cement works, carpentry, cabinet making, BTP, industrial cleaning, maintenance welding, wasteprocessing, etc
• Depending upon the class of protection, namely protecting against calcium carbonate, cement,cellulose, sulphur, cotton, flour, coal, ferrous metals, vegetable oils, wood,
Technical specifications
Attributes
| Class | ffp3 |
|---|---|
| Valve | yes |
| Type | not foldable |
Show UNSPSC/ECL@SS
£ 34.75 excl. VAT
/ Each
£ 41.70 incl. VAT
- In stock: Next day delivery


