References
Facom:JET2.16
Rubix:152A7689
EAN:3148517564060





Product details : FACOM DRAWER DIVIDERS JET2.16
Partitions for drawers
- Galvanized sheet wall with rubber pad support:
- Two small drawer heights for JET +, JETXL or CHRONOXL:
- JET2.15: H.60 mm.
- JET2.16: H.130 mm.
- Galvanized sheet wall with rubber pad support:
- Two small drawer heights for JET +, JETXL or CHRONOXL:
- JET2.15: H.60 mm.
- JET2.16: H.130 mm.
Strengths
Galvanized sheet wall with rubber pad
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 420x120x3 mm |
|---|---|
| Package weight | 695 g |
| Type | partitions for drawers |
| Weight | 0.07 kg |
| Height | 130 mm |
| Model | jet2.16 |
| For model | jet +, jetxl or chronoxl |
Show UNSPSC/ECL@SS
£ 45.73 excl. VAT
/ Each
£ 54.88 incl. VAT
- Delivery usually within ( 14 ) days
