References
Raaco:100274
Rubix:7751141
EAN:5733439100274

Product details : INSERT A9-1
Bucket A9-2 Height 55. Compatible with Assorter 55, Carry Lite 55, Boxxser 55, Compact, drawer 250-3. Made of polypropylene.
Strengths
The buckets are removable and compatible with many Raaco storage products. Resistant to a large number of chemicals. Made of transparent polypropylene, allowing the identification of the contents in a simple glance.
Applications
Flexible storage solution for small parts. Functional storage, order and ease of access. Allows you to store large quantities of small parts in a suitable space.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x39x47 mm |
|---|---|
| Logistic Weight | 12,4 g |
| Package weight | 15 g |
| Type | bucket 55 a9-1 47x39x55 transparent |
| Height | 47 mm |
| Model | a9-1 |
| For model | assorter 55, carry lite 55, boxxser 55, compact |
Show UNSPSC/ECL@SS
£ 0.64 excl. VAT
/ Each
£ 0.77 incl. VAT
- Usually arrives within 14 working days
