HTD Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 32 |
Belt width | 115 mm |
Profile | 14M |
---|---|
Number of teeth | 32 |
Belt width | 115 mm |
Taper bush | 2517 |
Material | STEEL |
Type | 4F |
Pitch diameter | 142.6 mm |
Outer diameter | 139.88 mm |
Outside diameter incl. flanges | 154 mm |
Total width | 45 mm |
Usually arrives within 14 working days