PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 90 |
Belt width | 21 mm |
Profile | 8M |
---|---|
Number of teeth | 90 |
Belt width | 21 mm |
Taper bush | 2517 |
Material | Cast Iron |
Type | 7W |
Pitch diameter | 229.18 mm |
Outer diameter | 227.58 mm |
Total width | 45 mm |
Hub diameter | 124 mm |
In stock: Next day delivery