BOTT SINGLE HOOK 75MM PACK OF 5 14001104

perfo hook 75mm ø 6mm (pack of 5) WxDxH: 20x75x60mm zinc plated

See technical information

References

Bott:14001104
Rubix:2000616
brand logo

Technical specifications

Typebott single hook 75mm pack of 5 14001104

Product details : BOTT SINGLE HOOK 75MM PACK OF 5 14001104


perfo hook 75mm ø 6mm. Steel construction with fast and secure perfolock clip on design, with safety end cap on prong. For use with perfo panels. Supplied as a kit of 5. Finish: Zinc plated. WxDxH: 20x75x60mm

Strengths

The BOTT Perfo hook features a single hook for hanging tools and components. They are designed to incorporate with all BOTT Perfo panels
Quickly secured to our Perfo panels with our perfolock and may be repositioned at any time
All items are manufactured from sheet steel and are galvanised to give a long, corrosion resistant life

Applications

The BOTT Perfo hook can be used for storing a wide variety tools and components within Perfo panel systems

Technical specifications


Attributes
Typebott single hook 75mm pack of 5 14001104
£ 6.63 excl. VAT
/ Each
£ 7.96 incl. VAT
  • Usually arrives within 14 working days