BOTT PERFORATED PANEL RACK D/S MOBILE + 40 HOOK KIT 16917260.11V
perfo panel trolley double sided & hooks with 6 panels, 40 piece hook kit WxDxH: 1000x550x1250mm RAL 7035/5010
See technical informationReferences
Bott:16917260.11V
Rubix:2517335




Product details : BOTT PERFORATED PANEL RACK D/S MOBILE + 40 HOOK KIT 16917260.11V
perfo panel trolley (double sided). Robust steel construction includes integral handle and 100mm diameter castor set. Consists of 6 panels and 40 piece hook kit. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1000x550x1250mm
Applications
Double sided panels
Available empty for custom layouts or with 40 piece hook kit
100mm diameter castors
Light grey (RAL7035) frames with blue (RAL5010) panels
Optional base tray available
Available empty for custom layouts or with 40 piece hook kit
100mm diameter castors
Light grey (RAL7035) frames with blue (RAL5010) panels
Optional base tray available
Technical specifications
Attributes
| Type | double |
|---|---|
| Height | 1250 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 437.94 excl. VAT
/ Each
£ 525.53 incl. VAT
- Delivery usually within ( 16 ) days