BOTT PERFORATED PANEL RACK 1450MM D/S & 60 HOOK KIT 16917201.11V
perfo panel rack double sided & hook kit with 8 panels and 60 piece hook kit WxDxH: 1000x550x1450mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16917201.11V
Rubix:2517337


Documents
Product details : BOTT PERFORATED PANEL RACK 1450MM D/S & 60 HOOK KIT 16917201.11V
perfo panel rack (double sided). Robust steel construction, with wide stable base and panels to both sides. Consists of 8 panels and 60 piece hook kit. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1000x550x1450mm
Technical specifications
Attributes
| Type | panel rack double sided & hook kit |
|---|---|
| Height | 1450 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 485.14 excl. VAT
/ Each
£ 582.17 incl. VAT
- Delivery usually within ( 16 ) days