BOTT PERFORATED PANEL RACK 1775MM D/S + 80 HOOK KIT 16917202.11V
perfo panel rack double sided & hook kit with 10 panels and 80 piece hook kit WxDxH: 1000x550x1775mm RAL 7035/5010
See technical informationReferences
Bott:16917202.11V
Rubix:2517339




Product details : BOTT PERFORATED PANEL RACK 1775MM D/S + 80 HOOK KIT 16917202.11V
perfo panel rack (double sided). Robust steel construction, with wide stable base and panels to both sides. Consists of 10 panels and 80 piece hook kit. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1000x550x1775mm
Applications
Single or Double sided panel options available
Available empty for custom layouts or with 40 or 80 piece hook kits
Light grey (RAL7035) frames with blue (RAL5010) panels
Optional base tray available
Available empty for custom layouts or with 40 or 80 piece hook kits
Light grey (RAL7035) frames with blue (RAL5010) panels
Optional base tray available
Technical specifications
Attributes
| Type | double |
|---|---|
| Height | 1775 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 560.94 excl. VAT
/ Each
£ 673.13 incl. VAT
- Delivery usually within ( 16 ) days