BOTT POWERTOOL HOLDERS 60MM PACK OF 5 14-011018
perfo power tool holder 60 ø ø 6mm (pack of 5) WxDxH: 67x77x60mm zinc plated
See technical informationSee documentsReferences
Bott:14011018
Rubix:2000632
Documents
Product details : BOTT POWERTOOL HOLDERS 60MM PACK OF 5 14-011018
perfo power tool holder 60 diameter. Steel construction with fast and secure perfolock clip on design, for use with perfo panels. Supplied as a kit of 5. Finish: Zinc plated. WxDxH: 67x77x60mm
Applications
Constructed from steel
Galvanized finish
Galvanized finish
Technical specifications
Attributes
| Type | bott powertool holders 60mm pack of 5 14-011018 |
|---|
Show UNSPSC/ECL@SS
£ 14.13 excl. VAT
/ Each
£ 16.96 incl. VAT
- Delivery usually within ( 8 ) days

