References
SNR:PF206
Rubix:205A7195
EAN:3413529577439

Product details : SNR PF206 HOUSING
Bearings in gray or ductile cast iron for various types of fixed or floating arrangements.
FIXING HOLE DIAMETER: 10.5 mm; FIXING SPACER GAP: 90.5 mm; OVERALL HEIGHT: 112.7 mm; OVERALL WIDTH: 112.7 mm; BODY MATERIAL: CAST IRON; TYPE: STICK-ON;
Technical specifications
Attributes
| Type | flange |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 114 mm |
| Width | 36 mm |
| Min. temperature | -20 °C |
| Max. temperature | 100 °C |
| Series | pf200 |
| Material | sheet steel |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- Delivery usually within ( 3 ) days
