References
SKF:FS 300
Rubix:103A1471
Manufacturer :6270
EAN:7316570320848

Product details : SKF HOUSING FELT SEAL FS 300
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Type | felt strip |
| Inner diameter | 6 mm |
| Outer diameter | 16 mm |
| Width | 7.5 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | fs |
| Material | felt |
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
- Delivery usually within ( 3 ) days
