INA SD14X22X3-A DOUBLE LIP SEALING RING SD
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:SD14X22X3-A
Rubix:274A8369
Manufacturer :0007998740000
EAN:4054365723070

Documents
Product details : INA SD14X22X3-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 0,62 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 22 mm |
| Width | 3 mm |
| Series | sd |
| Material | steel |
Show UNSPSC/ECL@SS
£ 23.11 excl. VAT
/ 10 pieces
£ 27.73 incl. VAT
- Delivery usually within ( 7 ) days
