References
SKF:TSN 206 A
Rubix:103A1478
Manufacturer :95817
EAN:7316570828627

Product details : SKF PLUMMER BLOCK SEAL TSN 206 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7,5x39x39 mm |
|---|---|
| Logistic Weight | 10 g |
| Type | bearing seal |
| Inner diameter | 31 mm |
| Outer diameter | 39 mm |
| Width | 7.5 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 22.96 excl. VAT
/ Each
£ 27.55 incl. VAT
- Delivery usually within ( 3 ) days
