References
SNR:PF208
Rubix:394A8448
EAN:3413529577453

Product details : SNR PF208 HOUSING
Bearings in grey or ductile cast iron for various types of arrangements, fixed or floating.
DIAMETER OF MOUNTING HOLES: 13,5 mm; MOUNTING CENTER DISTANCE: 119 mm; OVERALL HEIGHT: 147,8 mm; OVERALL WIDTH: 147,8 mm; BODY MATERIAL: CAST IRON; TYPE: A SURFACE-MOUNTED;
Technical specifications
Attributes
| Type | snr pf208 housing |
|---|---|
| Series | pf200 |
| Material | steel sheet |
Show UNSPSC/ECL@SS
£ 7.72 excl. VAT
/ Each
£ 9.26 incl. VAT
- Delivery usually within ( 3 ) days
