References
SKF:ETS 38
Rubix:101A9891
Manufacturer :5020
EAN:7316570330854

Product details : SKF END COVER+OSECT TUBE ETS 38
End cover with O-ring for bearing housing.
Technical specifications
Attributes
| Logistic Weight | 2603 g |
|---|---|
| Type | end cover |
| Outer diameter | 206 mm |
| Width | 21 mm |
| Series | ets |
| Material | cast iron with silicone element |
Show UNSPSC/ECL@SS
£ 143.22 excl. VAT
/ Each
£ 171.86 incl. VAT
- Delivery usually within ( 3 ) days
