Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Files
Rifling files
HSS rifling file
PFERD 015094 RIFFLER FILE 150MM LONG 930P 3.2MM WIDE SLIGHT CURVE
PFERD 015094 RIFFLER FILE 150MM LONG 930P 3.2MM WIDE SLIGHT CURVE
HSS rifling file Pferd Tools
References
pferd tools:
12409302
rubix:
80285253
ean:
4007220015094
Technical specifications
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 015094 RIFFLER FILE 150MM LONG 930P 3.2MM WIDE SLIGHT CURVE
Technical specifications
Attributes
Length
150
mm
Size
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.67
excl. VAT
/
Each
£
24.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 12409862 RIFFLER FILES 986P
PFERD 12409632 RIFFLER FILES 963P
PFERD 12409962 RIFFLER FILES 996P
PFERD 12409742 RIFFLER FILES 974P
PFERD 12409862 RIFFLER FILES 986P
PFERD 12409632 RIFFLER FILES 963P
PFERD 12409962 RIFFLER FILES 996P
PFERD 12409742 RIFFLER FILES 974P