Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
ROEBUCK 652530 PICK FOR DRILLING HAMMER 14MM
ROEBUCK 652530 PICK FOR DRILLING HAMMER 14MM
Pick for hammer drill
References
roebuck:
652530
rubix:
217A4045
ean:
3660338001062
Technical specifications
Type
sds-plus pick for hammer drills
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 652530 PICK FOR DRILLING HAMMER 14MM
Pick for hammer drill. ROEBUCK Range
Technical specifications
Attributes
Type
sds-plus pick for hammer drills
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.50
excl. VAT
/
Each
£
12.60
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MAKITA 256492-3 SHOULDER PIN 5 J3060T/70CT
MAKITA SC00000260 OVAL HOLE DIE 11 X 16.5B
MAKITA SC00000258 OVAL HOLE DIE 10 X 20B
MAKITA SC05352510 ROUND HOLE DIE SB20
MAKITA SC05340110 ROUND HOLE PUNCH 13
FACOM SER.GL10 RAILSET
MAKITA B-64939 STARLOCK CUTSAW 32 TMA059 BIM
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 80G 2608605452 PACK OF 10
ROEBUCK 866791 HELICOIDAL PICK HEAD LENGTH MM 250
BOSCH SANDING DISCS 125MM PACK OF 6 2608605112
MAKITA 331720-8 *GUIDE SLEEVE BJR181SFE DJR188
DEWALT DE0772-XJ LASER DETECTOR
BOSCH 1609201795 1.609.201.795 HOT AIR GUN NOZZLE 50MM WIDE
MAKITA SC05340080 ROUND HOLE PUNCH 10
MAKITA SC05340210 OVAL HOLE PUNCH 6.5X13