• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
FACOM SER.GL10 RAILSET

FACOM SER.GL10 RAILSET

Rail

See technical information
References
Facom:SER.GL10
Rubix:80138603
EAN:3148518372060
brand logo
brand logo
Technical specifications
Typerail

Product details : FACOM SER.GL10 RAILSET


Set of 2 slides

Technical specifications


Attributes
Typerail
Show UNSPSC/ECL@SS
£ 32.06 excl. VAT
/ Each
£ 38.47 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

MAKITA 792728-1 PUNCH JN3200BOSCH SDS-PLUS POINT 250MM MP2609390576BOSCH BLADE 2608635243MAKITA SC05340110 ROUND HOLE PUNCH 13MAKITA SC05340250 OVAL HOLE PUNCH 9X18MAKITA SC05340220 OVAL HOLE PUNCH 8.5X13MAKITA SC00000205 ROUND HOLE DIE SB6.5MAKITA SC00000250 OVAL HOLE DIE 8.5 X 17BDEWALT DCFA4032-QZ REPLACEMENT SET OF NOSE TIPS FOR DCF403 (2.4 3.2 4.DEWALT DE0882-XJ LASER POLEALLENBRADL M12 8PIN SOCKET 888D-M8AC8-4NDEWALT D25303DH-XJ 18V XR INTEGRATED DUST EXTRACTION UNIT NAKEDMAKITA SC00000262 OVAL HOLE DIE 12 X 18BMAKITA SC05352510 ROUND HOLE DIE SB20DEWALT DT20702-QZ MULTI-CUTTER DT20702 SAW BLADE 44MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap