References
Bosch:2608605112
Rubix:1243493



Product details : BOSCH SANDING DISCS 125MM PACK OF 6 2608605112
Exceptionally Long Lifetime
C430 Expert for Wood and Paint has an exceptionally long lifetime when sanding wood, veneer and solid surfaces
Electrostatically open-coated surface grit distribution for consistent dust removal while preventing clogging
Tough abrasive grit is resistant to wear, allowing for extended and repeated use
C430 Expert for Wood and Paint has an exceptionally long lifetime when sanding wood, veneer and solid surfaces
Electrostatically open-coated surface grit distribution for consistent dust removal while preventing clogging
Tough abrasive grit is resistant to wear, allowing for extended and repeated use
Strengths
- Highly flexible C-/B- paper backing allows folding without cracks
- Fully synthetic resin-bonded grit for durability
- Tough abrasive grit is resistant to wear, allowing for extended and repeated use
- Electrostatically open-coated surface grit distribution for consistent dust removal while preventing clogging
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Packaged dimensions (D x W x H) | 154x135x9 mm |
| Package weight | 48 g |
| Type | sanding sheet |
| Use | random orbital sanders |
Show UNSPSC/ECL@SS
£ 5.24 excl. VAT
/ Each
£ 6.29 incl. VAT
- Usually arrives within 14 working days
