Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
TB DAVIES LADDER CLAMPS 1400-005
TB DAVIES LADDER CLAMPS 1400-005
Ladder Clamp
References
tb davies:
1400-005
rubix:
152211B
ean:
5060169484009
Technical specifications
Weight
2.5
kg
Type
ladder clamp
Technical sheet / Technical file
Product details
Technical specifications
Product details : TB DAVIES LADDER CLAMPS 1400-005
Secure your ladders and steps safely to a roof or van rack. Protects against cross winds, theft and accidents.
Technical specifications
Attributes
Weight
2.5
kg
Type
ladder clamp
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.94
excl. VAT
/
Each
£
49.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CLIMB-IT BWP100X3CRG6 CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 1000
TB DAVIES 14 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-014
CLIMB-IT BWP50X4CRG6 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 500 1
CLIMB-IT CAG304 LARGE PLATFORM FOLDING STEPS WITH SAFETY GATES - 4 TRE
TUBESCA KING SIZE POD SIDE HANDRAIL 1274-064
CLIMB-IT AHWS03GY WAREHOUSE STEPS - 3 TREAD 1705 X 800 X 1000 GREY
CLIMB-IT BWP75X2G5 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 750 TREAD 5 H
CLIMB-IT CAH103 PROFESSIONAL STEPLADDERS WITH CARRY HANDLE - 3 TREAD
CLIMB-IT AHEC10GY EASY CLIMB STEPS - 10 TREAD 3455 X 1000 X 2570 GREY
TB DAVIES 6 TREAD BRIDGING STEP
CLIMB-IT BWP50X2G5 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 500 1 TREAD 5
CLIMB-IT AHWPE1204BL EASY SLOPE WORK PLATFORM 1200MM - 4 TREAD
TB DAVIES PAS250 TELESCOPIC PODIUM STEP 1274-085
TB DAVIES 3.5M DOUBLE SECTION ROOF LADDER 23 RUNGS 1305-012
CLIMB-IT AHWPE1207BL EASY SLOPE WORK PLATFORM 1200MM - 7 TREAD