SKF COMPOSITE HOUSED BRG SYWK 35 YTH
Pillow Block Bearing Unit Food-Line with Threaded Pins
See technical informationSee documentsReferences
SKF:SYWK 35 YTH
Rubix:102A5581
Manufacturer :443861
EAN:07316574924400


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : SKF COMPOSITE HOUSED BRG SYWK 35 YTH
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,9x164x35 mm |
|---|---|
| Logistic Weight | 718,2 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
| Material | steel |
| Total bearing width | 42.9 mm |
| Outer diameter | 46.1 mm |
| Diameter of fixation holes | 6 mm |
| Height | 93 mm |
| Length | 164 mm |
| Series | sywk |
| Weight | 0.71 kg |
| Number of holes | 2 |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 177.94 excl. VAT
/ Each
£ 213.53 incl. VAT
- Delivery usually within ( 3 ) days