INA RPB20-XL HOUSED BEARING UNIT 0008295520000
Plummer block housing unit
See technical informationSee documentsReferences
INA:RPB20-XL
Rubix:229A4545
Manufacturer :0008295520000
EAN:4012802792409


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 86 mm |
| Shaft Height | 28.6 mm |
Documents
Product details : INA RPB20-XL HOUSED BEARING UNIT 0008295520000
Plummer block housing units RPB, sheet steel housing, radial insert ball bearing with eccentric locking collar and rubber interliner, P seals
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 86 mm |
| Shaft Height | 28.6 mm |
| Material | sheet steel |
| Total bearing width | 31.8 mm |
| Outer diameter | 108 mm |
| Diameter of fixation holes | 11.5 mm |
| Height | 56.5 mm |
| Length | 108 mm |
| Series | rpb..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Width | 31.8 mm |
Show UNSPSC/ECL@SS
£ 32.83 excl. VAT
/ Each
£ 39.40 incl. VAT
- Delivery usually within ( 7 ) days