References
RHP:NP1.1/2EC
Rubix:101A3238
Manufacturer :NP1.1/2EC R
EAN:00747023017836


Technical specifications
| Shaft Height | 49.2 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 43.73 mm |
Product details : NSK NP1-1/2EC
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 2100 g |
|---|---|
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 43.73 mm |
| Diameter of fixation holes | 12 mm |
| Height | 78.5 mm |
| Length | 180.5 mm |
| Series | np |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 54.41 excl. VAT
/ Each
£ 65.29 incl. VAT
- Usually arrives within 14 working days