Pillow Block Housed Unit
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 105 mm |
Shaft Height | 36.5 mm |
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 105 mm |
Shaft Height | 36.5 mm |
Material | Cast Iron |
Height | 70 mm |
Length | 140 mm |
Total bearing width | 38 mm |
Series | UCP |
Number of holes | 2 |
Basic static load, radial - C0r | 7850 N |
Basic dynamic load, radial - Cr | 14000 N |
Width | 38 mm |
Usually arrives within 14 working days