Pillow Block Housed
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 22.2 mm |
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 22.2 mm |
Material | cast iron |
Centre-centre of shaft | 63.5 mm |
Height | 125 mm |
Length | 219 mm |
Total bearing width | 60 mm |
Series | ucp 200 |
Number of holes | 2 |
Basic static load, radial - C0r | 29400 N |
Basic dynamic load, radial - Cr | 43400 N |
Width | 60 mm |
Usually arrives within 14 working days