FAG UCPA202-J7 PLUMMER BLOCK HOUSING UNITS UCPA CAST IRON WITH
Plummer block housing unit
See technical informationReferences
FAG:UCPA202-J7
Rubix:238A3338
Manufacturer :0821599470000
EAN:4047643337199


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
Product details : FAG UCPA202-J7 PLUMMER BLOCK HOUSING UNITS UCPA CAST IRON WITH
Plummer block housing units UCPA, cast iron housing, with short base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Inner diameter | 15 mm |
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron |
| Total bearing width | 38 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 10 mm |
| Height | 62 mm |
| Length | 76 mm |
| Series | ucpa |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Width | 76 mm |
Show UNSPSC/ECL@SS
£ 15.89 excl. VAT
/ Each
£ 19.07 incl. VAT
- Delivery usually within ( 7 ) days