Ball bearing unit
Inner diameter | 61.91 mm |
---|---|
Shaft Height | 69.9 mm |
Logistics dimensions (L x W x H) | 71,5x241,3x61,91 mm |
---|---|
Logistic Weight | 4700,8 g |
Inner diameter | 61.91 mm |
Shaft Height | 69.9 mm |
Height | 61.913 mm |
Outer diameter | 241.3 mm |
Width | 71.5 mm |
Usually arrives within 14 working days