References
SNR:SUCPA204N
Rubix:205A8844
EAN:3413529515479



Product details : SNR SUCPA204N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 56.30 excl. VAT
/ Each
£ 67.56 incl. VAT
- Delivery usually within ( 3 ) days
