Pillow Block Mounted Bearing
Inner diameter | 140 mm |
---|---|
Fixation centre-to-centre distance | 500 mm |
Inner diameter | 140 mm |
---|---|
Fixation centre-to-centre distance | 500 mm |
Material | Cast Iron |
Height | 393 mm |
Length | 620 mm |
Total bearing width | 145 mm |
Series | UCP |
Weight | 92.5 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 246000 N |
Basic dynamic load, radial - Cr | 253000 N |
Width | 140 mm |
Usually arrives within 14 working days