Ball Bearing Unit
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 126 mm |
Shaft Height | 47.6 mm |
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 126 mm |
Shaft Height | 47.6 mm |
Material | Stainless steel |
Height | 93 mm |
Length | 160.5 mm |
Total bearing width | 44 mm |
Series | BlueRange |
Number of holes | 2 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 21600 N |
Outer diameter | 72 mm |
Width | 42.9 mm |
In stock: Next day delivery