References
SKF:SY 50 TR
Rubix:102A7478
Manufacturer :27289
EAN:7316570461572


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 157 mm |
| Shaft Height | 57.2 mm |
Product details : SKF HOUSED BEARING UNIT SY 50 TR
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59,6x203x100 mm |
|---|---|
| Logistic Weight | 2591 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 157 mm |
| Shaft Height | 57.2 mm |
| Material | steel |
| Total bearing width | 51.6 mm |
| Outer diameter | 203 mm |
| Clamping | 22 mm |
| Diameter of fixation holes | 18 mm |
| Height | 50 mm |
| Length | 203 mm |
| Sealing | tenuta contatto standard integrata su entrambi i lati con flinger aggiuntivo rubberizzato (2rf) |
| Series | sy |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 59.6 mm |
Show UNSPSC/ECL@SS
£ 82.62 excl. VAT
/ Each
£ 99.14 incl. VAT
- Delivery usually within ( 3 ) days