SKF HOUSED BEARING SYNT 35 LTS
Pillow Block Roller Bearing Unit
See technical informationSee documentsReferences
SKF:SYNT 35 LTS
Rubix:102A8102
Manufacturer :377796
EAN:7316574267712


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
Documents
Product details : SKF HOUSED BEARING SYNT 35 LTS
Pillow (plummer) block roller bearing units and take-up roller bearing units consist of a spherical or tapered roller bearing mounted in a non-split housing that can be bolted to a support surface. This variant has a spherical roller bearing, a two-bolt base and SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing. The units are sealed and lubricated and ready to use. This bearing unit covers a wide range of requirements, in metric dimensions.
Strengths
- Ready to mount
- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life
- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life
Technical specifications
Attributes
| Logistic Weight | 3800 g |
|---|---|
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
| Material | bearing steel |
| Total bearing width | 65 mm |
| Outer diameter | 111 mm |
| Diameter of fixation holes | 12 mm |
| Height | 111 mm |
| Length | 205 mm |
| Series | synt |
| Number of holes | 2 |
| Basic static load, radial - C0r | 85000 N |
| Basic dynamic load, radial - Cr | 86500 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 215.26 excl. VAT
/ Each
£ 258.31 incl. VAT
- Usually arrives within 14 working days