References
SNR:SUCPA202CO
Rubix:205A8831
EAN:3413529549467



Product details : SNR SUCPA202CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 750 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 107.80 excl. VAT
/ Each
£ 129.36 incl. VAT
- Usually arrives within 14 working days
