INA RASE120-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASE120-XL
Rubix:229A1922
Manufacturer :0008775810000
EAN:4064327885753


Technical specifications
| Inner diameter | 120 mm |
|---|---|
| Fixation centre-to-centre distance | 358 mm |
| Shaft Height | 135 mm |
Documents
Product details : INA RASE120-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Fixation centre-to-centre distance | 358 mm |
| Shaft Height | 135 mm |
| Material | cast iron |
| Total bearing width | 105 mm |
| Outer diameter | 152 mm |
| Diameter of fixation holes | 33 mm |
| Height | 265 mm |
| Length | 440 mm |
| Series | rase..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 131000 N |
| Basic dynamic load, radial - Cr | 165000 N |
| Width | 105 mm |
Show UNSPSC/ECL@SS
£ 880.36 excl. VAT
/ Each
£ 1,056.43 incl. VAT
- Usually arrives within 14 working days