Pillow Block Roller Bearing Unit
Inner diameter | 60 mm |
---|---|
Fixation centre-to-centre distance | 230 mm |
Shaft Height | 80 mm |
Logistic Weight | 7800 g |
---|---|
Inner diameter | 60 mm |
Fixation centre-to-centre distance | 230 mm |
Shaft Height | 80 mm |
Material | grey cast iron |
Height | 151 mm |
Length | 275 mm |
Total bearing width | 80 mm |
Series | SYNT |
Number of holes | 2 |
Basic static load, radial - C0r | 166000 N |
Basic dynamic load, radial - Cr | 156000 N |
Outer diameter | 151 mm |
Width | 71 mm |
In stock: Next day delivery