RHP HOUSED BEARING UNIT SL1-1/4

Self-Lube Pillow Block Unit

See technical informationSee documents

References

RHP:SL1.1/4
Rubix:158A3696
Manufacturer :SL1.1/4 R
EAN:00747023031450
brand logo

Technical specifications

Inner diameter31.75 mm
Fixation centre-to-centre distance136.5 mm
Shaft Height46.02 mm
See all Specifications

Documents

Product details : RHP HOUSED BEARING UNIT SL1-1/4


Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL1.1/4 - RHP Cast Iron Pillow Block - 1.1/4 Inch Shaft Diameter

Technical specifications


Attributes
Logistic Weight1700 g
Inner diameter31.75 mm
Fixation centre-to-centre distance136.5 mm
Shaft Height46.02 mm
Materialcast iron (bs1452 compliant)
Total bearing width44.5 mm
Outer diameter72 mm
Diameter of fixation holes12 mm
Height91.5 mm
Length166 mm
Seriessl
Weight1.7 kg
Number of holes2
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Width44.5 mm
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • In stock: Next day delivery