References
SNR:UCP207N
Rubix:206A0655
Manufacturer :UCP.207.N
EAN:3413529517169




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Product details : SNR UCP207N BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Pillow block unit with 2 slotted holes for mounting, relubricatable, insert with inner ring extended on both sides, with set screw fastening on the shaft, groove in the housing for fastening the protective caps.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | grey cast iron |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | pillow block housing (2-bolt) |
| Height | 47.6 mm |
| Length | 167 mm |
| Sealing | 2 joints |
| Lubrication | grease; relubrication via m6x1 grease fitting |
| Series | ucp200 |
| Weight | 1670 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 58.60 excl. VAT
/ Each
£ 70.32 incl. VAT
- Usually arrives within 14 working days