FAG UCPA210-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-UCPA210
FAG:UCPA210-J7
Rubix:238A2215
Manufacturer :0822445290000
EAN:4054366900333


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 94 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : FAG UCPA210-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UCPA, cast iron housing, with short base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 2780 g |
|---|---|
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 94 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 116 mm |
| Diameter of fixation holes | 16 mm |
| Height | 116 mm |
| Length | 130 mm |
| Series | ucpa |
| Number of holes | 2 |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 40.55 excl. VAT
/ Each
£ 48.66 incl. VAT
- Delivery usually within ( 7 ) days