References
NSK:UCP207D1
Rubix:399A6285
Manufacturer :UCP207D1 N
EAN:00029176543630


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Product details : NSK UCP207D1 PILLOW BLOCK HOUSED UNITS
Pillow block unit NSK
Applications
Normal Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | cast iron |
| Total bearing width | 42.9 mm |
| Outer diameter | 127 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | 2-bolt pillow block |
| Height | 93 mm |
| Length | 167 mm |
| Sealing | contact seals |
| Lubrication | relubricatable |
| Series | ucp |
| Weight | 1.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 167 mm |
Show UNSPSC/ECL@SS
£ 32.71 excl. VAT
/ Each
£ 39.25 incl. VAT
- Usually arrives within 14 working days