References
SNR:UCPE211T20
Rubix:206A1010
EAN:3413520704803




Product details : SNR UCPE211T20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Sealing | 2 joints |
| Weight | 3420 kg |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 83.66 excl. VAT
/ Each
£ 100.39 incl. VAT
- Usually arrives within 14 working days
