References
RHP:LPB30
Rubix:158A2621
Manufacturer :LPB30 R
EAN:00747023006588


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : RHP HOUSED BEARING UNIT LPB30
Standard series, pressed galvanized sheet metal housing.
LPB30 - RHP Pressed Steel Pillow Block - 30mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | deep-drawn sheet steel, zinc-plated |
| Total bearing width | 37.5 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 10 mm |
| Height | 65.7 mm |
| Length | 117.5 mm |
| Series | lpb |
| Weight | 0.5 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 37.5 mm |
Show UNSPSC/ECL@SS
£ 25.22 excl. VAT
/ Each
£ 30.26 incl. VAT
- In stock: Next day delivery