Plummer block housing unit
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 176 mm |
Shaft Height | 63.5 mm |
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 176 mm |
Shaft Height | 63.5 mm |
Height | 124.5 mm |
Length | 222 mm |
Series | TASE..-XL |
Outer diameter | 222 mm |
Width | 124.5 mm |
Usually arrives within 14 working days