References
RHP:NP1.1/4R
Rubix:230A9828
Manufacturer :NP1.1/4R R
EAN:00747023017904


Technical specifications
| Fixation centre-to-centre distance | 129.5 mm |
|---|---|
| Total bearing width | 41.5 mm |
Documents
Product details : RHP NP1-1/4R HOUSED BEARING
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Fixation centre-to-centre distance | 129.5 mm |
| Total bearing width | 41.5 mm |
| Height | 82.7 mm |
| Length | 160.5 mm |
| Series | np |
| Weight | 1.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 27.5 mm |
Show UNSPSC/ECL@SS
£ 32.27 excl. VAT
/ Each
£ 38.72 incl. VAT
- Usually arrives within 14 working days