References
Superseded Ref:RASEY40-JIS
FAG:UCP208-J7
Rubix:207A3760
Manufacturer :0808220960000
EAN:4047643247610


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : FAG UCP208-J7 40MM HOUSED BEARING
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 1960 g |
|---|---|
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 54 mm |
| Outer diameter | 98 mm |
| Diameter of fixation holes | 17 mm |
| Height | 98 mm |
| Length | 184 mm |
| Series | ucp |
| Number of holes | 2 |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 25.37 excl. VAT
/ Each
£ 30.44 incl. VAT
- Delivery usually within ( 7 ) days