References
SNR:SUCPA206-19N
Rubix:205A8857
EAN:3413529515561



Product details : SNR SUCPA206-19N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1210 kg |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 90.17 excl. VAT
/ Each
£ 108.20 incl. VAT
- Usually arrives within 14 working days
