NTN - Bearing Unit - M-UCUP202D1
Inner diameter | 30 mm |
---|
Logistics dimensions (L x W x H) | 117x117x53 mm |
---|---|
Logistic Weight | 1186 g |
Inner diameter | 30 mm |
Series | UCUP200 |
Weight | 0 kg |
Number of holes | 2 |
Outer diameter | 62 mm |
Width | 38.1 mm |
Usually arrives within 14 working days